Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 452A65

  • Mfr # 452A65

  • Zoro # G5822201


product price: $22.49
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A65
Zoro #
G5822201
UPC #
00194484156152
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Background Color
White, Yellow
Header Legend Color
Black
Header Background Color
Yellow
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend
X-Ray Radiation. Authorized Personnel Only.
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only., Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.