Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464X34

  • Mfr # 464X34

  • Zoro # G5867473


product price:  $22.19
/ea

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464X34
Zoro #
G5867473
UPC #
00194484196431
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1),29 CFR 1910.178(g)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Mounting Pattern
4 Corner
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products