Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C43

  • Mfr # 466C43

  • Zoro # G5164131


product price: $21.19
/ea

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C43
Zoro #
G5164131
UPC #
00194484008369
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black, Blue
Header Background Color
Yellow
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Legend Pictogram Description
Ear Protection
Sign Header Text Color
Black
Write on Surface
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
Caution
Chemical Resistant
Yes
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
Double Hearing Protection Required In This Area. Hearing Damage May Result.
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-200
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Double Hearing Protection Required In This Area. Hearing Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products