Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466P87

  • Mfr # 466P87

  • Zoro # G5638059


product price:  $18.99
/ea

Key Features

Header
Caution
Legend
Wear Protective Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P87
Zoro #
G5638059
UPC #
00194484146894
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Legend Style
Symbol and Text
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Legend
Wear Protective Equipment
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header
Caution
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.