Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466T23

  • Mfr # 466T23

  • Zoro # G5614977


product price:  $19.99
/ea

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T23
Zoro #
G5614977
UPC #
00194484148157
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Orange
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Warning
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Sign Legend
Wear Personal Protective Clothing.
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.