Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466T58

  • Mfr # 466T58

  • Zoro # G5641872


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T58
Zoro #
G5641872
UPC #
00194484148416
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
Blue, White
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend
Eye Protection Must Be Worn.
Sign Mounting Location
Wall
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products