Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466T64

  • Mfr # 466T64

  • Zoro # G5557848


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Wear Face Shield
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T64
Zoro #
G5557848
UPC #
00194484148478
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shield
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
Blue, White
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Face Shield.
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Face Shield., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.