Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466T70

  • Mfr # 466T70

  • Zoro # G5595027


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T70
Zoro #
G5595027
UPC #
00194484148539
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend
Protect Your Eyes Wear Safety Glasses
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Protect Your Eyes Wear Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.