Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466X99

  • Mfr # 466X99

  • Zoro # G5837610


product price:  $21.19
/ea

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X99
Zoro #
G5837610
UPC #
00194484205836
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Eye Protection Required.
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Glow In The Dark
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.