Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467C74

  • Mfr # 467C74

  • Zoro # G5849851


product price: $22.49
/ea

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C74
Zoro #
G5849851
UPC #
00194484207151
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Header
Warning
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Eye Protection Required In This Area.
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Black, White
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.