Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467Y17

  • Mfr # 467Y17

  • Zoro # G5551922


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
Respirator Must Be Worn In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Y17
Zoro #
G5551922
UPC #
00194484065911
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirator Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Chemical Resistant
Yes
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Respirators Must Be Worn In This Area
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.