Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468A57

  • Mfr # 468A57

  • Zoro # G5165297


product price:  $22.49
/ea

Key Features

Header
Warning
Legend
Wear Respirator In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468A57
Zoro #
G5165297
UPC #
00194484038700
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Respirator In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Respirator In This Area.
Write on Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.