Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468L67

  • Mfr # 468L67

  • Zoro # G5632081


product price:  $21.19
/ea

Key Features

Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468L67
Zoro #
G5632081
UPC #
00194484070533
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Legend
Hard Hat, Eye And Ear Protection Required.
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.