Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468N37

  • Mfr # 468N37

  • Zoro # G5569930


product price:  $23.49
/ea

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468N37
Zoro #
G5569930
UPC #
00194484072186
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header Style
Text
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.