Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469M58

  • Mfr # 469M58
  • Zoro # G5364919

product price: 
$
21.69
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469M58
Zoro #
G5364919
UPC #
00194484083199
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Avoid a Fall Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Legend Pictogram ID
PADM-142
Sign Legend Background Color
White
Legend Pictogram Description
Handrail
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend
Avoid A Fall Use Handrails
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.