Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469M88

  • Mfr # 469M88

  • Zoro # G5576809


product price: $22.49
/ea

Key Features

Header
Caution
Legend
Avoid Injury Watch Your Step
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M88
Zoro #
G5576809
UPC #
00194484083236
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Avoid Injury Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-55
Chemical Resistant
Yes
Legend Pictogram ID
PSTF-03
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend
Avoid Injury. Watch Your Step.
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Trip Hazard
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.