Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469R83

  • Mfr # 469R83

  • Zoro # G5249373


product price:  $22.49
/ea

Key Features

Header
Notice
Legend
Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R83
Zoro #
G5249373
UPC #
00194484044039
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Use Handrails.
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Handrail
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
No
Legend Pictogram ID
PADM-144
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header
Notice
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.