Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470F46

  • Mfr # 470F46

  • Zoro # G5637593


product price: $21.19
/ea

Key Features

Header
Caution
Legend
Chemical Waste Storage Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F46
Zoro #
G5637593
UPC #
00194484093259
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Waste Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
Yes
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
ANSI 969 Compliant
No
Legend Pictogram ID
PCHL-07
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Chemical Storage
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
5 yr
Sign Legend
Chemical Waste Storage Area.
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.