Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470M57

  • Mfr # 470M57

  • Zoro # G5238359


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Explosive Gases
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M57
Zoro #
G5238359
UPC #
00194484046910
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Explosive Gases
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PEXP-15
Legend Pictogram Description
Explosives
Sign Legend Background Color
Black; White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend
Explosive Gases.
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Explosive Gases., Sign Legend Background Color Black; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.