Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N59

  • Mfr # 471N59

  • Zoro # G5216519


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
Safe Cylinder Handling And Storage
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N59
Zoro #
G5216519
UPC #
00194484014988
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Legend Style
Symbol
Sign Legend Text Color
Black, White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, Yellow
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Legend Pictogram ID
PCHL-26
Includes Mounting Hardware
No
Write on Surface
No
Legend Pictogram Description
Tank
Sign Header
No Header
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend
Safe Cylinder Handling And Storage
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling And Storage, Sign Legend Background Color Green, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.