Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H18
Mfr # 473H18
Zoro # G5548693
product price:Â $21.19
/eaKey Features
Header
No Header
Legend
No Loitering Soliciting Skateboards Rollerblades
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473H18
Zoro #
G5548693
UPC #
00194484115463
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Loitering Soliciting Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.