Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473L12

  • Mfr # 473L12

  • Zoro # G5619332


product price:  $22.49
/ea

Key Features

Header
Notice
Legend
No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L12
Zoro #
G5619332
UPC #
00194484118372
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Sign Legend Background Color
White
Sign Legend
No Trespassing.
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.