Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473V80

  • Mfr # 473V80

  • Zoro # G5800273


product price: $22.19
/ea

Key Features

Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V80
Zoro #
G5800273
UPC #
00194484171001
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black
Sign Format
Other Format
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
NEC Standard
NEC
NFPA Standard
NFPA 70E
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Sign Legend
Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.