Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473X28

  • Mfr # 473X28

  • Zoro # G5852399


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473X28
Zoro #
G5852399
UPC #
00194484171278
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black, Blue, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Black, White
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.