Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475A51

  • Mfr # 475A51

  • Zoro # G5809437


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A51
Zoro #
G5809437
UPC #
00194484175580
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Sign Legend Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Hands
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Mirror Print
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-72
Sign Format
Other Format
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 10 Good Reasons To Keep Fingers Clear Off This Machine, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products