Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D27

  • Mfr # 475D27

  • Zoro # G5790939


product price: $22.49
/ea

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D27
Zoro #
G5790939
UPC #
00194484175924
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Red
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Header
Danger
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Equipment Hazard
Sign Legend
Pinch Points. Watch Your Hands.
Number of Printed Sides
1
Legend Pictogram ID
PEQM-19
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products