Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D98

  • Mfr # 475D98

  • Zoro # G5580342


product price: $22.49
/ea

Key Features

Header
Warning
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D98
Zoro #
G5580342
UPC #
00194484136888
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend
Pinch Point.
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Orange
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Warning
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.