Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475N54

  • Mfr # 475N54

  • Zoro # G5843037


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N54
Zoro #
G5843037
UPC #
00194484176938
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches
Chemical Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
NEC Standard
NEC 110.26
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Caution
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.