Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475W62

  • Mfr # 475W62

  • Zoro # G5852767


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
Always Add Acid To Water.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W62
Zoro #
G5852767
UPC #
00194484180904
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Always Add Acid To Water.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Always Add Acid To Water.
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.