Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N83

  • Mfr # 476N83

  • Zoro # G5796791


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N83
Zoro #
G5796791
UPC #
00194484192303
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram Description
Forklift
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header
Caution
Sign Legend Background Color
White
Sign Legend
Forklift Traffic. Keep Clear.
Sign Header Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PVHR-03
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products