Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477L43

  • Mfr # 477L43
  • Zoro # G5866800

product price: 
$
21.69
/ea

Key Features

Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L43
Zoro #
G5866800
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
STOP KEEP A 3 FOOT CLEARANCE IN FRONT OF THIS EQUIPMENT AT ALL TIMES
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Black
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(1)
State Specific Sign
No
Sign Legend
Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times
Material Properties
Rigid
Chemical Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment At All Times, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.