Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478H38

  • Mfr # 478H38

  • Zoro # G5790029


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Flammable Materials Keep Flame Away
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H38
Zoro #
G5790029
UPC #
00194484213718
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Materials Keep Flame Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Flammable Material. Keep Fire Away.
Mirror Print
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.