Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 485F50

  • Zoro # G6254232


product price: $18.89
/ea

Key Features

Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F50
Zoro #
G6254232
UPC #
00194484272227
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Header
No Header
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend
Evacuation Assembly Area
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.