Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465K71

  • Mfr # 465K71
  • Zoro # G5263181

product price: 
$
23.99
/ea

Key Features

Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465K71
Zoro #
G5263181
UPC #
00194484006488
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.