Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465M66

  • Mfr # 465M66

  • Zoro # G5101490


product price:  $22.99
/ea

Key Features

Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M66
Zoro #
G5101490
UPC #
00194484006952
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
Sign Header Text Color
White
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Metal Detectable
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.