Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465M91

  • Mfr # 465M91

  • Zoro # G5650360


product price:  $23.19
/ea

Key Features

Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465M91
Zoro #
G5650360
UPC #
00194484053604
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Number of Printed Sides
1
Write on Surface
No
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.