Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465V19

  • Mfr # 465V19

  • Zoro # G5549378


product price:  $22.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Safety Shoes Required/Se Requieren Botas De Seguridad
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V19
Zoro #
G5549378
UPC #
00194484057596
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Shoes Required/Se Requieren Botas De Seguridad
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Safety Shoes Required/Se Requieren Botas De Seguridad
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Foot Protection
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPEQ-959
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required/Se Requieren Botas De Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.