Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Y28

  • Mfr # 465Y28

  • Zoro # G5101682


product price:  $22.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y28
Zoro #
G5101682
UPC #
00194484007591
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Background Color
Black
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Caution/Precaucion
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Maximum Service Temperature
250 Degrees F
Sign Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend Style
Text
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products