Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466M07

  • Mfr # 466M07
  • Zoro # G5072057

product price: 
$
20.39
/ea

Key Features

Header
Danger/Peligro
Legend
Hard Hat Area/Se Requiere Casco En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466M07
Zoro #
G5072057
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hat Area/Se Requiere Casco En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hat Area/ Se Requiere Casco En Esta Area
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-949, PPEQ-949
Legend Pictogram Description
Head Protection
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hat Area/ Se Requiere Casco En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products