Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466W87

  • Mfr # 466W87

  • Zoro # G5830321


product price:  $22.49
/ea

Key Features

Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W87
Zoro #
G5830321
UPC #
00194484205348
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Wear Eye Protection/Use Proteccion Para La Vista
Metal Detectable
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Material Properties
Rigid
Write on Surface
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection/Use Proteccion Para La Vista, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.