Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466X12

  • Mfr # 466X12

  • Zoro # G5847578


product price:  $21.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466X12
Zoro #
G5847578
UPC #
00194484205478
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
State Specific Sign
No
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Caution/Precaucion
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto
Chemical Resistant
Yes
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.