Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466Z64

  • Mfr # 466Z64

  • Zoro # G5102419


product price:  $22.19
/ea

Key Features

Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z64
Zoro #
G5102419
UPC #
00194484036409
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header
Notice/Aviso
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.