Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 469Y18

  • Zoro # G5614371


product price: $22.49
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469Y18
Zoro #
G5614371
UPC #
00194484088835
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Mounting Pattern
4 Corner
Sign Legend Background Color
White
NFPA Standard
NFPA 10
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.