Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 470A82

  • Zoro # G5637480


product price: $22.49
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher/Extintor De Incendios
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A82
Zoro #
G5637480
UPC #
00194484091453
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red/White
Legend/Background Color
Red/White
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Fire Extinguisher/Extintor De Incendios
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Red; White
Sign Legend Style
Symbol and Text
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
NFPA Standard
NFPA 10
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.