Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472H78

  • Mfr # 472H78

  • Zoro # G5178402


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H78
Zoro #
G5178402
UPC #
00194484019891
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Sign Format
Other Format
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Sign Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.