Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472P91

  • Mfr # 472P91

  • Zoro # G5899560


product price:  $19.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472P91
Zoro #
G5899560
UPC #
00194484168810
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.