Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472U44

  • Mfr # 472U44
  • Zoro # G5258309
product price: 
$
20.39
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472U44
Zoro #
G5258309
UPC #
00194484023690
Country of Origin
United States
Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Header Text Color
White
Sign Header
Notice/Aviso
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Style
Text
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.