Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W03

  • Mfr # 472W03

  • Zoro # G5233282


product price:  $21.19
/ea

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W03
Zoro #
G5233282
UPC #
00194484024369
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Chemical Resistant
Yes
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Restricted Area/Area Restringida
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.