Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 473J89

  • Mfr # 473J89

  • Zoro # G5570350


product price:  $21.19
/ea

Key Features

Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J89
Zoro #
G5570350
UPC #
00194484117160
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend
Private No Trespassing/Privado No Traspase
Sign Format
Other Format
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private No Trespassing/Privado No Traspase, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.