Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 474Z30

  • Mfr # 474Z30

  • Zoro # G5625258


product price:  $21.19
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z30
Zoro #
G5625258
UPC #
00194484135379
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Hot/Caliente
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.